-
G2E133-DN77-01ebm-papst, Inc. Fans, G2E133 SeriesItem NumberG2E133-DN77-01MFG Item NumberG2E133-DN77-01SeriesG2E133Product DescriptionFANSpecifications
Specifications Operating Voltage 230 VAC Nominal Voltage 240 VAC Nominal Height 180 mm Nominal Width 81 mm Nominal Depth 170.5 mm Air Flow 138.3 CFM Power Consumption 110 W Noise Level 65 Connection Type Wire Leads Bearing Type Ball Flange No Locked Rotor Protection No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series